- Number of Grooves: 12
- 8V Belt Size
- QD Bushing Required
- 53.00 in OD
| Bushing Series | W |
| Bore Range [Min] | 4 in |
| Bushing Type | QD |
| Inch/Metric | Inch |
| Belt Size | 8V |
| Outside Dia. | 53.00 in |
| No. of Grooves | 12 |
| 8V Pitch Dia. | 52.8 in |
| Belt Match | 1, 12 |
| Weight | 1290.0 LB |
| EAN or UPC | 37256301650 |

