- Number of Grooves: 6
- 8V Belt Size
- QD Bushing Required
- 71.00 in OD
| Bushing Type | QD |
| Inch/Metric | Inch |
| Bushing Series | P |
| Bore Range [Max] | 7 in |
| 8V Pitch Dia. | 70.8 in |
| Belt Match | 1, 6 |
| Belt Size | 8V |
| Bore Range [Min] | 2.9375 in |
| No. of Grooves | 6 |
| Outside Dia. | 71.00 in |
| Weight | 1045.8 LB |
| EAN or UPC | 37256301766 |

