- Number of Grooves: 8
- 8V Belt Size
- QD Bushing Required
- 71.00 in OD
| Outside Dia. | 71.00 in |
| 8V Pitch Dia. | 70.8 in |
| Belt Size | 8V |
| Belt Match | 1, 8 |
| Bushing Type | QD |
| Bushing Series | W |
| Inch/Metric | Inch |
| Bore Range [Min] | 4 in |
| No. of Grooves | 8 |
| Weight | 1478.6 LB |
| EAN or UPC | 37256301773 |

