- 12 Grooves
- 9 1/2" Outside Diameter
- For Belt Size C
- J Bushing Required
| Bushing Type | QD |
| C Pitch Dia. | 9.1 in |
| Outside Dia. | 9.50 in |
| Belt Size | C |
| Inch/Metric | Inch |
| Belt Match | 1, 12 |
| Bushing Series | J |
| No. of Grooves | 12 |
| Weight | 76.2 LB |
| EAN or UPC | 37256286513 |
| Bushing Type | QD |
| C Pitch Dia. | 9.1 in |
| Outside Dia. | 9.50 in |
| Belt Size | C |
| Inch/Metric | Inch |
| Belt Match | 1, 12 |
| Bushing Series | J |
| No. of Grooves | 12 |
| Weight | 76.2 LB |
| EAN or UPC | 37256286513 |