- 1 Groove
- 3.4500" Outside Diameter
- For Belt Size 4L, A
- QT Bushing Required
| Inch/Metric | Inch |
| Bushing Series | QT |
| Belt Match | 1 |
| Outside Dia. | 3.45 in |
| Belt Size | A, 4L |
| No. of Grooves | 1 |
| Bushing Type | QD |
| Weight | 1.0 LB |
| EAN or UPC | 37256287206 |
| Inch/Metric | Inch |
| Bushing Series | QT |
| Belt Match | 1 |
| Outside Dia. | 3.45 in |
| Belt Size | A, 4L |
| No. of Grooves | 1 |
| Bushing Type | QD |
| Weight | 1.0 LB |
| EAN or UPC | 37256287206 |