- 1 Groove
- 4.9500" Outside Diameter
- For Belt Size 4L, A
- QT Bushing Required
| Belt Match | 1 |
| Bushing Series | QT |
| Inch/Metric | Inch |
| Belt Size | A, 4L |
| Bushing Type | QD |
| No. of Grooves | 1 |
| Outside Dia. | 4.95 in |
| Weight | 2.3 LB |
| EAN or UPC | 37256287268 |
| Belt Match | 1 |
| Bushing Series | QT |
| Inch/Metric | Inch |
| Belt Size | A, 4L |
| Bushing Type | QD |
| No. of Grooves | 1 |
| Outside Dia. | 4.95 in |
| Weight | 2.3 LB |
| EAN or UPC | 37256287268 |