- 1 Groove
- 6 1/4" Outside Diameter
- For Belt Size 4L, A, 5L, B
- QT Bushing Required
| No. of Grooves | 1 |
| Bushing Type | QD |
| Belt Match | 1 |
| Bushing Series | QT |
| Outside Dia. | 6.25 in |
| Inch/Metric | Inch |
| Belt Size | A, B, 4L, 5L |
| Weight | 2.8 LB |
| EAN or UPC | 37256287640 |
| No. of Grooves | 1 |
| Bushing Type | QD |
| Belt Match | 1 |
| Bushing Series | QT |
| Outside Dia. | 6.25 in |
| Inch/Metric | Inch |
| Belt Size | A, B, 4L, 5L |
| Weight | 2.8 LB |
| EAN or UPC | 37256287640 |