- 13/32 in Hose ID
- 0.77 in Hose OD
- 250 ft Hose Length
description
- Desert® DR5 is a high-temperature, medium-pressure hose for use in applications including turbocharger oil lines, tilt cab cylinder and air brake lines, transmission coolant and filtration lines. It is compatible with petroleum oil and phosphate ester–based hydraulic fluids, air, water, diesel fuel, petroleum-based lubricating oils and coolants.
features
- High Temperature Rating
- 4:1 Safety Factor
- U.S. Coast Guard Certified
| Hose OD | 0.77 in, 19.6 mm |
| Inner Tube Material | Chlorinated Polyethylene |
| Temperature Range [Max] | 302 °F |
| Burst Pressure [Min] | 8000 psi |
| Hose Reinforcement | Braided Steel Wire |
| Working Pressure | 2002 psi, 138 bar |
| Reinforcement | 1 Layer, Braided, Textile and 1 Layer, Braided, Steel Wire |
| Hose Length | 250 ft |
| Temperature Range [Min] | -40 °F |
| Cover Material | Impregnated Textile Braid |
| Hose I.D. | 13/32 in |
| Working Pressure [Max] | 2,000 psi |
| Tube Material | CPE (Chlorinated Polyethylene) |
| Color | Blue |
| Bend Radius [Max] | 4.5 in |
| Weight | 0.285 LB |
| EAN or UPC | 37256452260 |

