- QT Series QD Bushing
- 19 mm Bore Size
- 2 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bore Size | 0.748 in - 19 mm |
| Inch/Metric | Metric |
| Bolt Circle Diameter | 2 in |
| Bushing Series | QT |
| Weight | 0.75 LB |
| EAN or UPC | 37256306518 |

