- Air Spring
| Inch/Metric | Metric |
| Pressure [Max] | 120 psi |
| Pressure | 120 psi |
| Bellows Type | Sleeve |
| Series | S Series |
| Weight | 0.772 LB |
| Inch/Metric | Metric |
| Pressure [Max] | 120 psi |
| Pressure | 120 psi |
| Bellows Type | Sleeve |
| Series | S Series |
| Weight | 0.772 LB |