- 01 Series Pillow Block
- 2 7/16" Shaft
- 3 5/32" Centerline to Base
- 11" Base Length
- 9 3/16" Bolt Centers
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Dynamic Load Rating | 21800 lbf |
| Pedestal | P 03 |
| Static Load Rating [Max] | 24800 lbf |
| RPM [Max] | 3940 rpm |
| Base Height | 1 1/4 in |
| Shaft Dia. | 2.4375 in |
| Housing Material | Cast Iron |
| Temperature Range [Min] | 32 °F |
| Base Length | 11 in |
| Seal Type | Triple Labyrinth Seals |
| Bolt Hole Spacing | 9 3/16 in |
| Bolt Hole Spacing Range [Max] | 9 1/2 in |
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Expansion |
| Temperature Range [Max] | 212 °F |
| Housing Height | 7 in |
| Housing Construction | 2 Piece |
| End Type | Open End |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Min] | 8 7/8 in |
| Base Width | 2 3/4 in |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Heavy-Duty |
| Axial Load | 1200 lbf |
| Inch/Metric | Inch Bore |
| Bearing Type | Split Cylindrical Bearing |
| Locking Device | Clamping Ring Collar |
| Bolt Size | 5/8 in |
| Series | 01 Series |
| Insert Type | Split Steel Insert |
| Weight | 22.946 LB |
| EAN or UPC | 7316577394699 |

