- 01 Series Pillow Block
- 2 15/16" Shaft
- 3 3/4" Centerline to Base
- 13" Base Length
- 10 5/8" Bolt Centers
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Bolt Hole Spacing Range [Max] | 11 in |
| Shaft Dia. | 2.9375 in |
| Bolt Size | 3/4 in |
| Inch/Metric | Inch Bore |
| Base Length | 13 in |
| Base Height | 1 1/2 in |
| Insert Type | Split Steel Insert |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Relubricatable |
| Locking Device | Clamping Ring Collar |
| Housing Construction | 2 Piece |
| Temperature Range [Min] | 32 °F |
| Bolt Hole Spacing | 10 5/8 in |
| Series | 01 Series |
| Pedestal | P 04 |
| RPM [Max] | 3310 rpm |
| Axial Load | 1710 lbf |
| Static Load Rating [Max] | 35300 lbf |
| Base Width | 3 in |
| Mounted Unit Duty | Heavy-Duty |
| End Type | Open End |
| Bearing Type | Split Cylindrical Bearing |
| Dynamic Load Rating | 29200 lbf |
| Bearing Design | Non-Expansion |
| Bolt Holes | 2 |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 212 °F |
| Housing Height | 8 1/8 in |
| Seal Type | Triple Labyrinth Seals |
| Bolt Hole Spacing Range [Min] | 10 1/4 in |
| Weight | 33.069 LB |
| EAN or UPC | 7316577348746 |

