- 10" Length
- 4 3/4" Cut Length
features
- Patented SET-EASY® pivot
- Double rounded points for extra protection
| Trade Mark | Wiss® |
| Length of Cut | 4 3/4 in |
| Length | 10 in |
| Weight | 0.8 LB |
| Trade Mark | Wiss® |
| Length of Cut | 4 3/4 in |
| Length | 10 in |
| Weight | 0.8 LB |