- 12 1/4" Length
- 6 1/8" Cut Length
- Black Handle
features
- 20 and 22 have a black handle
- 20P and 22P feature red cushion grip handles for maximum comfort
- Finest quality cutlery steel
- Patented SET-EASY® pivot
- Hot drop-forged polished blades
| Length of Cut | 6 1/8 in |
| Length | 12 1/4 in |
| Cooper Family | WIS004 - Scissors |
| Trade Mark | Wiss® |
| Weight | 1.1 LB |
| EAN or UPC | 37103580559 |

