- 12 1/4" Length
- 6 1/8" Cut Length
- Red Cushion Grip
features
- Hot drop-forged polished blades
- Finest quality cutlery steel
- Patented SET-EASY® pivot
- 20P and 22P feature red cushion grip handles for maximum comfort
- 20 and 22 have a black handle
| Cooper Family | WIS004 - Scissors |
| Length of Cut | 6 1/8 in |
| Length | 12 1/4 in |
| Trade Mark | Wiss® |
| Weight | 1.2 LB |
| EAN or UPC | 37103097378 |

