- 12 1/4" Length
- 6 1/8" Cut Length
- Black Handle
features
- Hot drop-forged polished blades
- Finest quality cutlery steel
- Thicker, heavy-duty blades cut through multiple layers and tough material
- Patented SET-EASY® pivot
| Length | 12 1/4 in |
| Length of Cut | 6 1/8 in |
| Trade Mark | Wiss® |
| Cooper Family | WIS004 - Scissors |
| Weight | 1.3 LB |
| EAN or UPC | 37103580566 |

