- 7 1/8" Length
- 3 1/8" Cut Length
- Black Handle
features
- Black handle
- Hot drop-forged, nickel-plated blades
- For industrial use
- Made of high carbon steel
| Cooper Family | WIS004 - Scissors |
| Length of Cut | 3 1/8 in |
| Length | 7 1/8 in |
| Trade Mark | Wiss® |
| Weight | 0.32 LB |
| EAN or UPC | 37103580993 |

