- 8 1/8" Length
- 3 3/4" Cut Length
- Black Handle
features
- Made of high carbon steel
- Black handle
- Hot drop-forged, nickel-plated blades
- For industrial use
| Length of Cut | 3 3/4 in |
| Cooper Family | WIS004 - Scissors |
| Length | 8 1/8 in |
| Trade Mark | Wiss® |
| Weight | 0.42 LB |
| EAN or UPC | 37103581013 |

