- 8 1/8" Length
- 3 3/4" Cut Length
- Black Handle
features
- Industrial shears
- Made of high carbon steel
- Black handle
- Hot drop-forged, nickel-plated blades
| Trade Mark | Wiss® |
| Length | 8 1/8 in |
| Cooper Family | WIS004 - Scissors |
| Length of Cut | 3 3/4 in |
| Weight | 0.5 LB |
| EAN or UPC | 37103581044 |

