- 5/8" Head Diameter
- 1/4" Shank
- Cylinder Shape
- Flat End
features
- Stocked in coarse, medium and some fine cuts.
- Hand cut rotary file with 1/4" (6 mm) shanks.
- Limited number of files available in 1/8" (3 mm) shanks.
- 50003, 50013, 50015 - uncut ends
| Shank Size | 1/4 in |
| Shape | Cylindrical |
| Length | 1 in |
| Head Size | 5/8 in |
| Grit | Medium |
| Weight | 0.12 LB |

