- 1/2" Head Diameter
- 1/4" Shank
- Cylinder Shape
- Radius End
features
- Stocked in coarse and medium cuts.
- Hand cut rotary file with 1/4" (6 mm) shanks.
- Limited number of files available in 1/8" (3 mm) shanks.
| Grit | Medium |
| Shank Size | 1/4 in |
| Length | 1 1/2 in |
| Head Size | 1/2 in |
| Shape | Cylindrical Ball Nose |
| Weight | 0.14 LB |

