- 3/16" Head Diameter
- 1/4" Shank
- Ball Shape
- Radius End
features
- Stocked in coarse and medium cuts.
- Hand cut rotary file with 1/4" (6 mm) shanks.
- Limited number of files available in 1/8" (3 mm) shanks.
| Head Size | 3/16 in |
| Grit | Medium |
| Shape | Ball |
| Shank Size | 1/4 in |
| Weight | 0.05 LB |

