- 1/2" Head Diameter
- 1/4" Shank
- Tree Shape
- Radius End
features
- Stocked in coarse and medium cuts.
- Hand cut rotary file with 1/4" (6 mm) shanks.
| Shank Size | 1/4 in |
| Length | 1 1/8 in |
| Head Size | 1/2 in |
| Shape | Round Nose Tree |
| Grit | Medium |
| Weight | 0.09 LB |
| Shank Size | 1/4 in |
| Length | 1 1/8 in |
| Head Size | 1/2 in |
| Shape | Round Nose Tree |
| Grit | Medium |
| Weight | 0.09 LB |