- 5/16" Head Diameter
- 1/4" Shank
- Cone Shape
- Pointed End
features
- Stocked in medium cuts.
- Hand cut file with 1" (6 mm) shanks.
| Shape | Cone |
| Shank Size | 1/4 in |
| Grit | Medium |
| Cooper Family | NFI011 - Burs |
| Head Size | 5/16 in |
| Length | 1 in |
| Weight | 0.05 LB |
| Shape | Cone |
| Shank Size | 1/4 in |
| Grit | Medium |
| Cooper Family | NFI011 - Burs |
| Head Size | 5/16 in |
| Length | 1 in |
| Weight | 0.05 LB |