- 3/4" Head Diameter
- 1/4" Shank
- Cylinder Shape
- Flat End
features
- Stocked in coarse and medium cuts.
- Ground burs with 1/4" (6 mm) shanks
- Limited number of burs available with 1/8" (3 mm) shanks for use with portable hand tools (electric or air), drill press or flexible shaft
| Head Size | 3/4 in |
| Grit | Coarse |
| Shank Size | 1/4 in |
| Shape | Cylindrical |
| Length | 3/4 in |
| Weight | 0.14 LB |

