- 1" Head Diameter
- 1/4" Shank
- Cylinder Shape
- Flat End
features
- Stocked in coarse and medium cuts.
- Limited number of burs available with 1/8" (3 mm) shanks for use with portable hand tools (electric or air), drill press or flexible shaft
- Ground burs with 1/4" (6 mm) shanks
| Shape | Cylindrical |
| Cooper Family | NFI011 - Burs |
| Length | 1 in |
| Shank Size | 1/4 in |
| Head Size | 1 in |
| Grit | Medium |
| Weight | 0.21 LB |

