- 5/8" Head Diameter
- 1/4" Shank
- Cylinder Shape
- Radius End
features
- Stocked in coarse and medium cuts.
- Ground burs with 1/4" (6 mm) shanks
- Limited number of burs available with 1/8" (3 mm) shanks for use with portable hand tools (electric or air), drill press or flexible shaft
| Head Size | 5/8 in |
| Length | 1 in |
| Shank Size | 1/4 in |
| Shape | Cylindrical Ball Nose |
| Grit | Medium |
| Weight | 0.15 LB |

