- 1/2" Head Diameter
- 1/4" Shank
- Oval Shape
- Radius End
features
- Stocked in medium cuts.
- Ground burs with 1/4" (6 mm) shanks
- Limited number of burs available with 1/8" (3 mm) shanks for use with portable hand tools (electric or air), drill press or flexible shaft
| Length | 7/8 in |
| Grit | Medium |
| Cooper Family | NFI011 - Burs |
| Head Size | 1/2 in |
| Shape | Oval |
| Shank Size | 1/4 in |
| Weight | 0.07 LB |

