- 1/2" Head Diameter
- 1/4" Shank
- Tree Shape
- Pointed End
features
- Stocked in medium cuts.
- Ground burs with 1/4" (6 mm) shanks
- Limited numbers of burs available with 1/8" (3 mm) shanks for use with portable hand tools (electric or air), drill press or flexible shaft.
| Shank Size | 1/4 in |
| Head Size | 1/2 in |
| Shape | Pointed Tree |
| Grit | Medium |
| Length | 3/4 in |
| Weight | 0.08 LB |

