- 1/4" Head Diameter
- 1/4" Shank
- Cone Shape
- Pointed End
features
- Stocked in medium cuts.
- Ground burs with 1/4" (6 mm) shanks
- Limited numbers of burs available with 1/8" (3 mm) shanks for use with portable hand tools (electric or air), drill press or flexible shaft.
| Head Size | 1/4 in |
| Length | 1 1/4 in |
| Cooper Family | NFI011 - Burs |
| Shank Size | 1/4 in |
| Grit | Medium |
| Shape | Cone |
| Weight | 0.05 LB |

