- 1/2" Head Diameter
- 1/8" Shank
- Cone Shape
- Pointed End
features
- Stocked in medium cuts.
- Hand cut file with 1" (6 mm) shanks.
| Head Size | 1/2 in |
| Shank Size | 1/8 in |
| Shape | Cone |
| Grit | Medium |
| Length | 1/2 in |
| Weight | 0.02 LB |
| Head Size | 1/2 in |
| Shank Size | 1/8 in |
| Shape | Cone |
| Grit | Medium |
| Length | 1/2 in |
| Weight | 0.02 LB |