Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Lightweight Stainless Steel Scissors

512BS

Lightweight Stainless Steel Scissors
Item #103405127
  • 5 1/2" Length
  • 2" Cut Length
Lightweight Stainless Steel Scissors
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 1/2" Length
  • 2" Cut Length

features

  • Stainless steel precision-ground blades that are heat-treated for durability
  • Comfortable contoured handles
  • Larger bottom ring for added comfort
Trade Mark Wiss®
Length 5 1/2 in
Length of Cut 2 in
Weight 0.65 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison