- 1/4" Head Diameter
- 1/4" Shank
- Cone Shape
- Pointed End
features
- Precision-ground from Tungsten carbide blanks.
- Burs can be reground many times at a small portion of original cost
- Limited number of carbide burs are available with 1/8" (3 mm) shanks
| Shape | Cone |
| Length | 1/2 in |
| Head Size | 1/4 in |
| Shank Size | 1/4 in |
| Grit | Standard |
| Weight | 0.06 LB |

