- 1/4" Head Diameter
- 1/4" Shank
- Cone Shape
- Radius End
features
- Precision-ground from Tungsten carbide blanks.
- Burs can be reground many times at a small portion of original cost
| Shape | Cone |
| Head Size | 1/4 in |
| Length | 5/8 in |
| Shank Size | 1/4 in |
| Grit | Standard |
| Weight | 0.1 LB |

