- 1/8" Head Diameter
- 1/8" Shank
- Oval Shape
- Radius End
features
- Precision-ground from Tungsten carbide blanks.
- Burs can be reground many times at a small portion of original cost
- Limited number of carbide burs are available with 1/8" (3 mm) shanks
| Shank Size | 1/8 in |
| Length | 7/32 in |
| Grit | Standard |
| Head Size | 1/8 in |
| Shape | Oval |
| Weight | 0.03 LB |

