- 8 1/4" Length
- 3" Cut Length
features
- Hot drop-forged polished blades
- Finest quality cutlery steel
- One blade serrated and other is edged
- Black handle
- Hot drop-forged, nickel-plated blades
- Hot drop-forged commercial finish
- Patented SET-EASY® pivot
| Length | 8 1/4 in |
| Length of Cut | 3 in |
| Cooper Family | WIS004 - Scissors |
| Trade Mark | Wiss® |
| Weight | 0.7 LB |
| EAN or UPC | 37103580368 |

