- 9" Length
- 4 1/4" Cut Length
features
- Larger bottom ring for added comfort
- Stainless steel precision-ground blades that are heat-treated for durability
- Comfortable contoured handles
| Length | 9 in |
| Length of Cut | 4 1/4 in |
| Trade Mark | Wiss® |
| Weight | 0.25 LB |
| Length | 9 in |
| Length of Cut | 4 1/4 in |
| Trade Mark | Wiss® |
| Weight | 0.25 LB |