- 12 1/4" Length
- 6 1/8" Cut Length
features
- Hot drop-forged, industrial quality blades for longer life
- Blades are coated for rust prevention
- Precision controlled cutting edge
- Patented SET-EASY® pivot - 9" and larger trimmers
| Trade Mark | Wiss® |
| Length of Cut | 6 1/8 in |
| Length | 12 1/4 in |
| Weight | 1.1 LB |

