- 10 1/4" Length
- 4 3/8" Cut Length
features
- Precision controlled cutting edge
- Hot drop-forged, industrial quality blades for longer life
- Blades are coated for rust prevention
- Patented SET-EASY® pivot - 9" and larger trimmers
| Length of Cut | 4 3/8 in |
| Length | 10 1/4 in |
| Trade Mark | Wiss® |
| Weight | 0.6 LB |

