- Battery Powered Soldering Iron Kit
- 6 Watts
- 900 °F Maximum Temperature
features
- Over 120 intermittent solder joints with fresh batteries
- Heats up to working temperature in under 15 seconds
- Red LED indicates when power is on
- Protective safety cap turns off power when placed on tool
- Includes iron, tip, three AA batteries, lead free solder and tip wrench
- Perfect for field service repair on small parts and components
| Watts | 6 W |
| Tip Style | Conical |
| Tip Diameter | 1/32 in |
| Cord | No |
| Tip Length | 0.807 in |
| Temperature Range [Max] | 900 °F |
| Weight | 0.41 LB |
| EAN or UPC | 37103210821 |

