- Super Tongue Groove Plier Set
- 10" & 12" Lengths
- 2 Pcs
- 14.760" Overall Length
features
- V" jaws allow for firmer grip on various shapes
- Alloy steel construction with induction hardened teeth maximizes durability
- Integrated non-marring pipe grip area in handle made of high impact rubber
- Exposed steel handle tips designed to prevent handle pull-off and allow for reaming and tightening tub drains
- Corrosion-resistant black oxide finish
| Overall Length | 14.76 in |
| No. of Pieces | 2 |
| Plier Type | Tongue & Groove |
| Length | 12 in 10 in |
| Weight | 2.99 LB |
| EAN or UPC | 37103299703 |

