- Soldering Iron Kit
- 40 Watts
- 900 °F Maximum Temperture
features
- SP40L iron, MT10, ST3, ST7 tips, lead free solder and soldering aid tool
- Indicator light allows you to see that the iron is on
- Ideal for electronics, electrical, hobbies, kits, etc.
- Develops 900 °F temperature
- Stainless steel barrel and heat and impact-resistant handle
- IMPORTANT: use only Weller® tips
- UL listed
| Watts | 40 W |
| Tip Style | Chisel |
| Cord | Yes |
| Temperature Range [Max] | 900 °F |
| Cooper Family | WEL002 - Soldering Irons |
| Weight | 0.45 LB |
| EAN or UPC | 37103209269 |

