- Soldering Iron
- 80 Watts
- 900 °F Maximum Temperture
features
- New indicator light allows you to instantly see that the iron is on
- Fine quality, consumer medium-duty iron, 9 3/4" long
- Soldering iron rest included
- MTG20 3/8" diameter replaceable iron-plated copper tip
- Develops 900 °F temperature
- Stainless steel barrel and heat and impact resistant handle
- IMPORTANT: Use only Weller® tips
- UL listed - cUL version available
- Ideal for hobby work, stained glass and minor repairs
| Watts | 80 W |
| Cord | Yes |
| Cooper Family | WEL002 - Soldering Irons |
| Tip Style | Chisel |
| Temperature Range [Max] | 900 °F |
| Weight | 0.5 LB |
| EAN or UPC | 37103169167 |

