- Malleable Iron & Steel Snap Hook
- Open Eye Mounted
- 70 lb Working Load Limit
| Locking Type | Spring Loaded Plunger |
| Overall Length | 4.125 in |
| Mounting | Open Eye |
| Finish | Galvanized Zinc |
| Hook Size | 13/32 in |
| Type | Fixed Securing Hooks |
| Cooper Family | CAM049 - Accessories |
| Material | Malleable Iron |
| Working Load Limit | 70 lb |
| Weight | 0.14 LB |
| EAN or UPC | 20418191671 |

