- Digital Soldering Stations
- 150 °F to 850 °F Temperture Range
features
- WMP micro pencil offers 65 watts of power with short tip-to-grip (37 mm)
- The heating element is contained in the pencil rather than the tip
- High output pencil allows you to work with lead-free solder
- Three "radio buttons" allows pre-set of frequently used temp settings
- Setback, lockout, temp window, F / C switching, standby, auto-off time
- Large high contrast LCD display displays more information at a glance
- Iron stand has adjustable tilt angle in four positions ranging from 30° to 80°
- ESD safe to protect sensitive components
| Accuracy | ± 17 °F (± 9 °C) |
| Temperature Range [Min] | 150 °F |
| Cooper Family | WEL003 - Soldering Stations |
| Watts | 95 W |
| Temperature Range [Max] | 850 °F |
| Weight | 7.5 LB |
| EAN or UPC | 37103208095 |

