- Anallog Soldering Stations
- 350 °F to 850 °F Temperture Range
applications
- Production, rework and repair of through hole and SMT boards
- Most ground planes and multi-layer boards
features
- Innovative heater and sensor combination gives you quick heat-up and rapid temperature recovery
- Wireless temperature lockout to prevent operators from raising the temperature to levels higher than specified for the board or component
- gives you control over the process
- Station automatically powers down after 90 minutes of inactivity to prolong tip life and save power
- Includes WES51PU power unit, PES51 soldering pencil, PH50 stand and sponge
- Improved plug on the PES51 iron, new receptacle on WES51PU power unit
- New receptacle for easier iron replacement
- Designed for continuous production soldering
- Slim, comfortable pencil, with ETA tip, reduces operator fatigue
- Tip temperature offset capability
- Allows user to reset station temperature to match in tip sizes and styles
- Iron is fitted with a non-burnable silicon rubber cord for safety
- UL and cUL listed and ESD safe to protect sensitive components
- Use ET series tips
| Accuracy | ± 17 °F (± 9 °C) |
| Temperature Range [Min] | 350 °F |
| Cooper Family | WEL003 - Soldering Stations |
| Watts | 50 W |
| Temperature Range [Max] | 850 °F |
| Weight | 3.93 LB |
| EAN or UPC | 37103191311 |

