- Micro Soldering Pencil for WSL and WSL2 Digital Stations
- 65 W
features
- Micro soldering pencil
- Supplied tip: NT1
- Nichrome wound heating element type
- 4 ft iron cord length
| Cord | Yes |
| Watts | 65 W |
| Temperature Range [Min] | 150 °F |
| Temperature Range [Max] | 850 °F |
| Cooper Family | WEL012 - Soldering Stations |
| Weight | 0.4 LB |
| EAN or UPC | 37103191571 |

