Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Professional Series Soldering Irons

WP25

Professional Series Soldering Irons
Item #101909977
  • Professional 25w Solder Iron
Professional Series Soldering Irons
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Professional 25w Solder Iron

features

  • UL® and cUL listed
  • 7 7/8" (200 mm) long
  • Ideal for a wide variety of electronic tasks
  • Uses ST series, long life, double-coated, iron-plated tips
  • Quick change knurled collar
  • Stainless steel barrel.
  • Light blue w/cushion grip handle and plug-in heating element
  • Three different heating elements are available for different jobs.
  • 6 ft (1.83 m) three-wire cord
  • Available in a six-piece blister pack 1 3/4 oz or boxed 6" x 11" x 6" (165 mm x 279 mm x 152 mm) master carton
  • IMPORTANT: use only Weller® tips
  • use of non-Weller® components may void product warranty if the non-Weller® component causes damage to the unit
Cooper Family WEL002 - Soldering Irons
Weight 0.4 LB
EAN or UPC 37103593597
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison