- Pyropen® Professional Auto-Igniting Cordless Butane Soldering Iron
- 25 - 60 W Equivalency Wattage
- 180 min Run Time
- 482°F - 932°F Temperature Range
features
- Ignites with the push of a button
- Ready-to-use in 30 seconds
- Ideal for field service jobs
- Sturdy metal tank holds enough gas for three hours of operation
- Does not require cords, batteries or cartridges
compliances
- 0
options
- 14 soldering tip combinations
- Inactive hot air nozzles for temperature heat (1,202 °F/650 °C)
| Cooper Family | WEL006 - Cordless Butane Products |
| Watts | 25 to 60 |
| Manufacturer Name | WELLER |
| Temperature Range [Max] | 932 °F |
| Temperature Range [Min] | 482 °F |
| Cord | No |
| Weight | 0.55 LB |
| EAN or UPC | 37103590435 |

