Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Temperature Controlled Soldering Station

WTCPT

Temperature Controlled Soldering Station
Item #101881491
  • 60 Watts
  • 120v
  • Temperature Controlled Soldering Station
Temperature Controlled Soldering Station
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 60 Watts
  • 120v
  • Temperature Controlled Soldering Station

features

  • Lighted rocker switch indicates on/off status
  • Quick disconnect plug for soldering iron allows fast iron change
  • Power unit features impact-resistant plastic for durability
  • ESD safe to protect sensitive components
  • Tips available in three standard temperature ranges: 600 °F, 700 °F and 800 °F

includes

  • Comes with PTA7 tip

compliances

  • 0
Cooper Family WEL003 - Soldering Stations
Watts 60 W
Temperature Range [Max] 800 °F
Weight 3.8 LB
EAN or UPC 37103001146
NSN Number 3439-01-416-7998
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison